Specifications
Dimensions
- Filter Size200
- Weight1.17 lbs
Details
- Country of OriginJP
- Element MaterialPaper
- Filter Rating5 μm
- Filter TypeIndustrial Filter
- Seal MaterialN (NBR)
- SeriesE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)