Motion
FS6504-08-12
Straight Adapter - 1/2 in Female Flat Face O-Ring x 3/4 in Male JIC 37° Flare
Mi Item #02853500
MFR #FS6504-08-12
Price$34.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/2 in Female Flat Face O-Ring x 3/4 in Male JIC 37° Flare
Mi Item #02853500
MFR #FS6504-08-12

Mfr description
FS6504-08-12 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.98/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 FFOR
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 JIC 37°
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Flat Face O-Ring to JIC 37° Flare
  • Description Keyword
    1/2 in Female Flat Face O-Ring x 3/4 in Male JIC 37° Flare
  • End 1 Style
    Female Flat Face O-Ring
  • End 1 Thread
    13/16–16
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-1/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS6504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)