Motion
161022-B
V-2-B Bin Vibrator - Steel Body Material, Red Color, 1 Phase, 0.3 A, 115 V, 50 Hz, 60 Hz, 3000 VPM, 3600 VPM, 600 VPM, 7200 VPM Vibration Speed
Mi Item #02853518
MFR #161022-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-2-B Bin Vibrator - Steel Body Material, Red Color, 1 Phase, 0.3 A, 115 V, 50 Hz, 60 Hz, 3000 VPM, 3600 VPM, 600 VPM, 7200 VPM Vibration Speed
Mi Item #02853518
MFR #161022-B

Mfr description
V-2 115/60 (161022-B) VIBRATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    13/32 in
  • For Wall Thickness
    0.24 in
  • Height
    2.25 in
  • Length
    2.875 in
  • Weight
    2.5 lbs
  • Width
    2.875 in

Details

  • Amperage
    0.3 A
  • Body Material
    Steel
  • Bolt Pattern
    Single Bolt
  • Color
    Red
  • Controller Optional Required
    Optional
  • Electrical Connection
    18-3 SJO Pigtail,10 foot
  • Frequency
    50 Hz, 60 Hz
  • Frequency Option
    3600 - 7200 VPM
  • Impacting Type
    Inertial
  • Max Operating Temperature
    200 °F
  • Phase
    1
  • Typical Control
    225708-A
  • Vibration Speed
    3000 VPM, 3600 VPM, 600 VPM, 7200 VPM
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)