Overview
Mfr description
33301 GREASE CUP 1/8"
Specifications
- TypeManual Adjustable
- Lubricant TypeGrease
- Number Of Outlets2
- Bowl MaterialAluminum
- Capacity2-1/2 oz
- Mount TypeDirect Mount
- Outlet Thread Size1/8 in
- Outlet Thread TypeNPT
- Max Operating Temperature+212 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data