Motion
SF2046DB/G10UP-1

NTN
SF2046DB/G10UP-1

Duplex Angular Contact Bearing - Back to Back, 100 mm Bore, 150 mm OD, 48 mm Width, 40 ° Contact Angle, C0, Open
MI ITEM #02853573
MFR #SF2046DB/G10UP-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SF2046DB/G10UP-1

Duplex Angular Contact Bearing - Back to Back, 100 mm Bore, 150 mm OD, 48 mm Width, 40 ° Contact Angle, C0, Open
MI ITEM #02853573
MFR #SF2046DB/G10UP-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF2046DB/G10UP-1 BALL BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    6 lbs
  • Duplex Type
    Back to Back
  • Contact Angle
    40 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    Special Precision
  • Finish Coating
    Uncoated
  • Inner Ring Width
    24 mm
  • Description
    SF2046DB/G10UP-1 BALL BRG
  • Outer Ring Width
    24 mm
  • Fillet Radius
    2 mm
  • Series
    SF2
  • Manufacturer Product Page
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359183887
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text