Motion
6028C3
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Open
MI ITEM #02853596
MFR #6028C3
Price$766.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Open
MI ITEM #02853596
MFR #6028C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$766.24/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    210 mm
  • Overall Height
    33 mm
  • Overall Length
    210 mm
  • Overall Width  
    33 mm
  • Weight
    7.39 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6028C3 is a 140 mm bore radial deep groove ball bearing with a 210 mm outside diameter and 33 mm width, open design for versatility.
  • Manufacturer Catalog Number
    6028C3
  • Manufacturer Upc Number
    029176074479
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176074479

Overview

Mfr description
6028 C3
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text