Motion
6926ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 180 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02853600
MFR #6926ZZ
Price$2,094.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 180 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02853600
MFR #6926ZZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,094.66/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    24 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6926 ZZ BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6926ZZ is a 130 mm bore radial/deep groove ball bearing with a 180 mm OD and 24 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6926ZZ
  • Manufacturer Upc Number
    029176418457
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176418457

Overview

Mfr description
6926 ZZ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text