Motion
580
Pneumatic Socket - Brass Body Material, Hose Barb, 1/2 in Body Size
MI ITEM #02853604
MFR #580
List Price$43.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Brass Body Material, Hose Barb, 1/2 in Body Size
MI ITEM #02853604
MFR #580

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.51/each for your price

Overview

Mfr description
580 SOCKET

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Hose Barb
  • Body Material
    Brass
  • Description Keyword
    Hose Barb
  • Body Size
    1/2 in
  • Standard Interchange
    ISO 6150-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text