Motion
C2617-36
Link-Belt® Flat Return Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width, 0 ° Angle
MI ITEM #02853953
MFR #C2617-36
List Price$208.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Return Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width, 0 ° Angle
MI ITEM #02853953
MFR #C2617-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$208.01/each for your price

Overview

Mfr description
C2617-36 RETURN BELT STEEL

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Return
  • Roll Diameter
  • Belt Width
  • Angle
    0 °
  • Type Of Bearing
    Ball Bearing
  • Overall Dimensions
    47 x 8.88 x 7.5 in
  • Mounting Dimension
    45 in
  • Paint System
    Powder Coating
  • Lubrication
    Sealed for life
  • Seal
    Dual Lip Contact Seal, Labyrinth Seal
  • Weight
    41 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text