Motion
C2620-30
Link-Belt® Flat Return P-a Training Idler - CEMA C Rating, 6 in Roll Diameter, 30 in Belt Width
Mi Item #02853957
MFR #C2620-30
Price$1,464.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Return P-a Training Idler - CEMA C Rating, 6 in Roll Diameter, 30 in Belt Width
Mi Item #02853957
MFR #C2620-30

Mfr description
C2620-30 RETURN TRA STEEL POS ACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,464.43/each

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    30 in
  • Mounting Dimension
    39 in
  • Overall Dimensions
    41 x 9 x 14.19 in
  • Overall Length
    41.0000 in
  • Roll Diameter  
    6 in
  • Weight
    138 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return Training
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Dual Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)