Motion
C2628-30
Link-Belt® Troughing Idler - CEMA C Rating, 6 in Roll Diameter, 30 in Belt Width, 35 ° Angle
MI ITEM #02853961
MFR #C2628-30
List Price$426.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Idler - CEMA C Rating, 6 in Roll Diameter, 30 in Belt Width, 35 ° Angle
MI ITEM #02853961
MFR #C2628-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$426.65/each for your price

Overview

Mfr description
C2628-30 35 DEG TROUGHED

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher
  • Roll Diameter
  • Belt Width
  • Angle
    35 °
  • Type Of Bearing
    Ball Bearing
  • Overall Dimensions
    41 x 9 x 15.25 in
  • Mounting Dimension
    39 in
  • Paint System
    Powder Coating
  • Lubrication
    Sealed for life
  • Seal
    Dual Lip Contact Seal, Labyrinth Seal
  • Weight
    65 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought