Motion
C2632-30
Link-Belt® Troughing P-A Training Idler - CEMA C Rating, 6 in Roll Diameter, 30 in Belt Width, 35 ° Angle
MI ITEM #02853966
MFR #C2632-30
List Price$1,771.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing P-A Training Idler - CEMA C Rating, 6 in Roll Diameter, 30 in Belt Width, 35 ° Angle
MI ITEM #02853966
MFR #C2632-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,771.33/each for your price

Overview

Mfr description
C2632-30 35 DEG TRO TRA POS ACT

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Training
  • Roll Diameter
  • Belt Width
  • Angle
    35 °
  • Type Of Bearing
    Ball Bearing
  • Overall Dimensions
    41 x 14 x 17.42 in
  • Mounting Dimension
    39 in
  • Paint System
    Powder Coating
  • Lubrication
    Sealed for life
  • Seal
    Dual Lip Contact Seal, Labyrinth Seal
  • Weight
    135 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text