Motion
YTU 45 SGT

TIMKEN (FAFNIR)
YTU 45 SGT

Take-up Ball Bearing Unit - Side Mount, 45 mm Bore, Set Screw Collar, 0.6890 in, 17.50 mm Slot
MI ITEM #02854266
MFR #YTU 45 SGT
Price$302.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YTU 45 SGT

Take-up Ball Bearing Unit - Side Mount, 45 mm Bore, Set Screw Collar, 0.6890 in, 17.50 mm Slot
MI ITEM #02854266
MFR #YTU 45 SGT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$302.88/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Housing Dimensions
    2.5625 in, 65.08 mm
  • Housing Width
    2.5625 in, 65.08 mm
  • Inner Ring Width
    1.9830 in, 50.36 mm
  • Overall Height
    4.7480 in, 120.59 mm
  • Overall Length
    5.5670 in, 141.40 mm
  • Shaft Diameter
    1.7720 in, 45 mm
  • Slot Spacing  
    100.8 mm
  • Slot Width  
    0.6890 in, 17.50 mm
  • Weight
    6.95 lbs

Details

  • Dynamic Load Capacity
    36300 N, 8160 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    YTU 45 SGT
  • Manufacturer Upc Number
    087796266490
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    8160 lbf, 36300 N
  • Radial Static Load Capacity
    20500 N, 4600 lbf
  • Seal Type
    Shroud Seal
  • Sealing Type
    Shroud Seal
  • Series
    YTU
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    20500 N, 4600 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    087796266490

Overview

Mfr description
YTU 45 SGT HOUSED UNITS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought