Motion
40X52X7.1
Nitrile Oil Seal - Solid, 40 mm Shaft Dia., 52 mm OD, 52 mm Overall Width, SC Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02854302
MFR #40X52X7.1
Your Price$34.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 40 mm Shaft Dia., 52 mm OD, 52 mm Overall Width, SC Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02854302
MFR #40X52X7.1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$34.00/each(List $46.30)

Overview

Mfr description
40X52X7.1 SC R WIPER SCRAPER NITRILE

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    40 mm
  • Outside Diameter
    52 mm
  • Overall Width
    52 mm
  • Design Type
    SC
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    SC Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Pressure Tolerance
    Zero Pressure
  • Manufacturer Upc Number
    085311048408
  • Misalignment Tolerance
    0.020 in
  • Typical Application
    For Hydraulic and Pneumatic (Fluid Power) Applications. Sealing Dirt Out Of Cylinders and Removing Solid Contaminants From The Rod Can Be Done Effectively With This All-In-One Unique Sealing Device.
  • Weight
    0.08 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text