Motion
SUCSFL 206 30MM

IPTCI BEARINGS
SUCSFL 206 30MM

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange
Mi Item #02854322
MFR #SUCSFL 206 30MM
Price$301.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUCSFL 206 30MM

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange
Mi Item #02854322
MFR #SUCSFL 206 30MM

Mfr description
SUCSFL206-30MM FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.33/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    80067575241
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067575241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)