Specifications
Dimensions
- Rod Size1
- Stroke3
Details
- Body MaterialAluminum Alloy
- Maximum Operating Pressure+145
- Minimum Operating Pressure8
- Product TypeRound Body Non-Repairable Air Cylinders
- Proof Pressure+215
- SeriesNCG
- Standards MetJIS Class 2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)