Motion
MVGQL40-50-Y69B

SMC CORP OF AMERICA
MVGQL40-50-Y69B

Valve Mounted Guide Cylinder - Single Rod, 40 mm Bore, 50 mm Stroke Length
MI ITEM #02854620
MFR #MVGQL40-50-Y69B
List Price$540.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MVGQL40-50-Y69B

Valve Mounted Guide Cylinder - Single Rod, 40 mm Bore, 50 mm Stroke Length
MI ITEM #02854620
MFR #MVGQL40-50-Y69B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$540.19/each for your price

Overview

Mfr description
MVGQL40-50-Y69B CYL

Specifications

  • Guided Cylinder Type
    Valve Mounted Guide Cylinder
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Bearings
    Ball Bushing Bearing
  • Cushion Type
    Rubber Bumper
  • Port Size
    1/8 BSPT
  • Options Included
    Magnetized, Switch Ready
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Standards Met
    JIS
  • Overall Length
    94 mm
  • Overall Width
    119 mm
  • Overall Height
    150 mm
  • Port Thread Standard
    BSPT
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.15 MPa
  • Port Gender
    Female
  • Rod Gender
    Female
  • Rod Size
    20 mm
  • Series
    MVGQ
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text