Motion
SPA7415-12

DUFF-NORTON
SPA7415-12

Acme Screw Actuator - SPA Series, Clevis Mount, 220 V Input Voltage, 12 in Stroke Length, 1500 lb Load Capacity
Mi Item #02854633
MFR #SPA7415-12
Price$4,120.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
SPA7415-12

Acme Screw Actuator - SPA Series, Clevis Mount, 220 V Input Voltage, 12 in Stroke Length, 1500 lb Load Capacity
Mi Item #02854633
MFR #SPA7415-12

Mfr description
SPA7415-12 SUPER PAC
  • Heavy duty design for long life in tough applications
  • Temperature Range: 15ºF to 120ºF (-10ºC to 50ºC)
  • IP50 Protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,120.80/each

Specifications

Dimensions

  • Bolt Hole Thread Size
    5/8-18 UNF
  • Retracted Length
    26.1 in
  • Stroke
    12 in
  • Weight
    35.00 lbs

Details

  • Body Material
    Aluminum
  • Current Draw
    2 amp
  • Duty Cycle At Rated Load
    25 %
  • Dynamic Load Capacity
    1500 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Harmonization Code
    8483.40.9000
  • Input Voltage
    220 V
  • Limit Switches
    Limit Switch
  • Load Capacity
    1500 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F, 50 °C
  • Min Operating Temperature
    15 °F, -10 °C
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    SPA
  • Speed At Full Load
    0.68 in/s
  • Static Load Capacity
    1500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)