Motion
MM25BS52 DUH

TIMKEN (FAFNIR)
MM25BS52 DUH

Duplex Angular Contact Bearing - Back to Back, 25 mm Bore, 52 mm OD, 15 mm Width, 60 ° Contact Angle, C0, Open
Mi Item #02854748
MFR #MM25BS52 DUH
Price$1,811.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM25BS52 DUH

Duplex Angular Contact Bearing - Back to Back, 25 mm Bore, 52 mm OD, 15 mm Width, 60 ° Contact Angle, C0, Open
Mi Item #02854748
MFR #MM25BS52 DUH

Mfr description
MM25BS52DUH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,811.66/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    60 °
  • Fillet Radius
    0.8 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.65 lbs

Details

  • Application
    Ball Screw Support
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM25BS52DUH
  • Duplex Type
    Back to Back
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796244788
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5850 lbf
  • Radial Static Load Capacity
    6100 lbf
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)