Motion
MM30BS72 DUH

TIMKEN (FAFNIR)
MM30BS72 DUH

Duplex Angular Contact Bearing - Back to Back, 30 mm Bore, 72 mm OD, 30 mm Width, 60 ° Contact Angle, C0, Open
Mi Item #02854750
MFR #MM30BS72 DUH
Price$2,210.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM30BS72 DUH

Duplex Angular Contact Bearing - Back to Back, 30 mm Bore, 72 mm OD, 30 mm Width, 60 ° Contact Angle, C0, Open
Mi Item #02854750
MFR #MM30BS72 DUH

Mfr description
MM30BS72DUH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,210.49/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    60 °
  • Fillet Radius
    0.8 mm
  • Outer Ring Width
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    1.44 lbs

Details

  • Application
    Ball Screw Support
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM30BS72DUH
  • Duplex Type
    Back to Back
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796244801
  • Product Type
    Duplex Angular Contact Bearings
  • Series
    MM3
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)