Motion
MM40BS90DUH

TIMKEN (FAFNIR)
MM40BS90DUH

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 90 mm OD, 30 mm Width, 60 ° Contact, Open
MI ITEM #02854754
MFR #MM40BS90DUH
Price$2,107.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM40BS90DUH

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 90 mm OD, 30 mm Width, 60 ° Contact, Open
MI ITEM #02854754
MFR #MM40BS90DUH

Mfr description
MM40BS90DUH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,107.44/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle  
    60 °
  • Outside Diameter  
    90 mm
  • Overall Width  
    30 mm
  • Weight
    2.24 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM40BS90DUH
  • Manufacturer Upc Number
    087796233263
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796233263

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)