Motion
MM40BS90QUH

TIMKEN (FAFNIR)
MM40BS90QUH

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 90 mm OD, 60 mm Width, Open
Mi Item #02854755
MFR #MM40BS90QUH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM40BS90QUH

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 90 mm OD, 60 mm Width, Open
Mi Item #02854755
MFR #MM40BS90QUH

Mfr description
MM40BS90QUH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    60 mm
  • Weight
    4.47 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM40BS90QUH
  • Manufacturer Upc Number
    087796209688
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796209688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)