Motion
MM45BS75 DUH

TIMKEN (FAFNIR)
MM45BS75 DUH

Duplex Angular Contact Bearing - Back to Back, 45 mm Bore, 75 mm OD, 30 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #02854762
MFR #MM45BS75 DUH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM45BS75 DUH

Duplex Angular Contact Bearing - Back to Back, 45 mm Bore, 75 mm OD, 30 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #02854762
MFR #MM45BS75 DUH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MM45BS75DUH

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    1.14 lbs
  • Duplex Type
    Back to Back
  • Contact Angle
    60 °
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Finish Coating
    Uncoated
  • Application
    Ball Screw Support
  • Description
    MM45BS75DUH
  • Outer Ring Width
    30 mm
  • Fillet Radius
    1 mm
  • Series
    MM4
  • Manufacturer Upc Number
    087796244856
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text