Motion
MM45BS75 QUH

TIMKEN (FAFNIR)
MM45BS75 QUH

Duplex Angular Contact Bearing - Quadplex, 45 mm Bore, 75 mm OD, 15 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #02854763
MFR #MM45BS75 QUH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM45BS75 QUH

Duplex Angular Contact Bearing - Quadplex, 45 mm Bore, 75 mm OD, 15 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #02854763
MFR #MM45BS75 QUH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    60 °
  • Fillet Radius
    0.8 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    2.28 lbs

Details

  • Application
    Ball Screw Support
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM45BS75QUH
  • Duplex Type
    Quadplex
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796244863
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    14100 lbf
  • Radial Static Load Capacity
    22800 lbf
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA

Overview

Mfr description
MM45BS75QUH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought