Motion
MM50BS90 QUH

TIMKEN (FAFNIR)
MM50BS90 QUH

Duplex Angular Contact Bearing - Quadplex, 50 mm Bore, 90 mm OD, 60 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #02854765
MFR #MM50BS90 QUH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM50BS90 QUH

Duplex Angular Contact Bearing - Quadplex, 50 mm Bore, 90 mm OD, 60 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #02854765
MFR #MM50BS90 QUH

Mfr description
MM50BS90QUH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    60 °
  • Fillet Radius
    1 mm
  • Outer Ring Width
    60 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    60 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    3.79 lbs

Details

  • Application
    Ball Screw Support
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM50BS90QUH
  • Duplex Type
    Quadplex
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796244887
  • Product Type
    Duplex Angular Contact Bearings
  • Series
    MM5
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)