Motion
MM60BS120DUH

TIMKEN (FAFNIR)
MM60BS120DUH

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 120 mm OD, 40 mm Width, 60 ° Contact, Open
Mi Item #02854772
MFR #MM60BS120DUH
Price$7,909.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM60BS120DUH

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 120 mm OD, 40 mm Width, 60 ° Contact, Open
Mi Item #02854772
MFR #MM60BS120DUH

Mfr description
MM60BS120DUH
  • TVAR_SET: 2
  • Ball Type: STEEL
  • Cage Type: Nylon Ball Riding Cage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,909.84/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle  
    60 °
  • Outside Diameter  
    120 mm
  • Overall Width  
    40 mm
  • Weight
    2.34 lbs, 1.06 kg

Details

  • Ball Retainer Material
    Machined Bronze
  • Ball Screw Application
    Yes
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM60BS120DUH
  • Manufacturer Upc Number
    087796233300
  • Max Rpm
    1700 rpm
  • Maximum Operating RPM
    1700 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    75600 N, 17000 lbs
  • Radial Static Load Capacity
    133400 N, 30000 lbs
  • Series
    BS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796233300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)