Motion
MM100BS150 QUH

TIMKEN (FAFNIR)
MM100BS150 QUH

Duplex Angular Contact Bearing - Quadplex, 100 mm Bore, 150 mm OD, 90 mm Width, 60 ° Contact Angle, C0, Open
Mi Item #02854774
MFR #MM100BS150 QUH
Price$19,136.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM100BS150 QUH

Duplex Angular Contact Bearing - Quadplex, 100 mm Bore, 150 mm OD, 90 mm Width, 60 ° Contact Angle, C0, Open
Mi Item #02854774
MFR #MM100BS150 QUH

Mfr description
MM100BS150QUH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,136.55/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    60 °
  • Fillet Radius
    1 mm
  • Outer Ring Width
    90 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    90 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    11.32 lbs

Details

  • Application
    Ball Screw Support
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM100BS150QUH
  • Duplex Type
    Quadplex
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796244702
  • Product Type
    Duplex Angular Contact Bearings
  • Series
    MM100B
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)