Motion
BK50H
V-belt Pulley - 1 Groove, 4.7520 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
Mi Item #02854826
MFR #BK50H
Price$43.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 1 Groove, 4.7520 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
Mi Item #02854826
MFR #BK50H

Mfr description
BK50H SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.98/each

Specifications

Dimensions

  • Hub Diameter
    2.7560 in
  • Length Through Bore  
    0.8750 in
  • Outside Diameter  
    4.7520 in

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    H
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Series
    BK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)