Motion
MSPT505PTP

ACCUFORM NMC
MSPT505PTP

Lockout Tag - Message: Danger - This Tag & Lock to be Removed Only By Person Shown On Back, Plastic Material
MI ITEM #02854832
MFR #MSPT505PTP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUFORM NMC
MSPT505PTP

Lockout Tag - Message: Danger - This Tag & Lock to be Removed Only By Person Shown On Back, Plastic Material
MI ITEM #02854832
MFR #MSPT505PTP

Mfr description
MSPT505PTP LOCKOUT TAG BILINGUAL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5-7/8 in
  • Hole Diameter
    3/8 in
  • Thickness
    15 mil
  • Width
    3-3/8 in

Details

  • Grommet Material
    Metal
  • Language
    English, Spanish
  • Material
    Plastic
  • Message (Front)
    Danger - This Tag & Lock to be Removed Only By Person Shown On Back
  • Message Back
    Equipment Locked Out By
  • Resistance Features
    Chemical Resistant, Tear Resistant
  • Standards Met
    OSHA
  • Tag Or Label
    Tag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)