Motion
585-B1
Battery Operated Grease Gun - Battery Operated, 10000 psi Maximum Operating Pressure
MI ITEM #02854835
MFR #585-B1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Battery Operated Grease Gun - Battery Operated, 10000 psi Maximum Operating Pressure
MI ITEM #02854835
MFR #585-B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
585-B1 14.4 VOLT CORDLESS GREASE GUN
  • One fully charged battery delivers up to ten cartridges of grease
  • Develops 10,000 psi
  • Three-way loading (14 oz cartridge, bulk, and suction)
  • 5 oz/min @1,000 psi flow rate
  • 585-B Kit includes case and extra battery

Specifications

  • Type
    Battery Operated
  • Maximum Operating Pressure
    10000 psi
  • Flow Rate
    5.6 oz/min
  • Voltage
    110 V ac, 14.4 V dc
  • Includes
    Battery Charger
  • Features & Benefits
    • One fully charged battery delivers up to ten cartridges of grease • Develops 10,000 psi • Three-way loading (14 oz cartridge, bulk, and suction)• 5 oz/min @1,000 psi flow rate • 585-B Kit includes case and extra battery
  • Weight
    19.00 lbs
  • Product Type
    Grease Guns

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text