Overview
Mfr description
W300 50/1 A WR 1.250
- Modular Design
- Universal Mounting Dimensions
- Cast Iron Alloy Housing
- Tapered Roller Bearings
- Heavy-duty Industrial Seals
- Shaft mounted for direct mounting on drive shafts
Specifications
- Center Distance2.6300 in
- ReductionSingle
- Ratio50:1
- Max Input Horsepower0.530 hp @ 1750 rpm
- Input TypeSolid Shaft
- Input Size0.6250 in
- Output TypeHollow
- Output Size1.2500 in
- Output DirectionDouble
- StyleA
- Maximum Output RPM35 rpm
- Maximum Output Torque760 in-lbs
- Housing MaterialCast Iron
- Service Factor1.0
- SeriesW300
- Manufacturer Reducer SizeW300
- Manufacturer Product Page
- Manufacturer Catalog
- CAD DrawingRATIO=50/1|STYLE=A|OD=1.250
- Manufacturer Catalog Number0220-74872
- Manufacturer Upc Number662798082554
- UPC_NO662798082554
- Shipping Dimensions Height6 in
- Shipping Dimensions Length9 in
- Shipping Dimensions Width9 in
- Weight18.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data