Motion
CF3BUU
Flat Cam Follower - 10 Roller Dia, 7 mm Roller Width, 3 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #02854967
MFR #CF3BUU
Price$102.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 10 Roller Dia, 7 mm Roller Width, 3 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #02854967
MFR #CF3BUU

Mfr description
CF3BUU IKO CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.18/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    10
  • Roller Width  
    7 mm
  • Stud Diameter  
    3 mm
  • Thread Length
    5 mm
  • Thread Size
    M3 x 0.5
  • Weight
    0.01 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557005985
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1500 N
  • Radial Static Load Capacity
    1020 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • Thread Type
    ISO
  • UPC_NO
    4549557005985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)