Motion
TIA11W-33
Nylon Tubing - Air/Water, 0.275 in ID, 0.375 in OD, 100 ft Length, 60 mm Min Bend Radius
MI ITEM #02855080
MFR #TIA11W-33
Price$64.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Tubing - Air/Water, 0.275 in ID, 0.375 in OD, 100 ft Length, 60 mm Min Bend Radius
MI ITEM #02855080
MFR #TIA11W-33

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$64.40/each

Specifications

Dimensions

  • Length
    16, 100 ft
  • Minimum Bend Radius
    60 mm
  • Tube Inner Diameter
    0.275 in
  • Tube Outer Diameter
    0.375 in

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    White
  • Country of Origin
    US
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore D 70
  • Operating Pressure At Room Temp
    218 psi
  • Physical Resistance
    Abrasion, Chemical, Impact, Thermal
  • Tube Material
    Nylon 12
  • Typical Applications
    General Purpose Air/Water

Overview

Mfr description
TIA11W-33 NYLON TUBING
  • For general air
  • Additional colors and roll sizes are available upon request
  • Length: 100’

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text