Motion
J4333AR
Threaded Rod - Threaded Rod, 13 in Length, Part Number Compatibility: J4333A
MI ITEM #02855113
MFR #J4333AR
Price$24.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Rod - Threaded Rod, 13 in Length, Part Number Compatibility: J4333A
MI ITEM #02855113
MFR #J4333AR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.82/each

Specifications

Dimensions

  • Length
    13 in
  • Thread Size
    3/4-16 in

Details

  • Capacity
    6 in
  • For Use With
    Bearing & Gear Separator
  • Manufacturer Upc Number
    662679046378
  • Part Number Compatibility
    J4333A
  • Series/System Compatibility
    Proto-Ease
  • Type
    Threaded Rod
  • UPC_NO
    662679471057

Overview

Mfr description
J4333AR PUULER ROD THREADER 3/4-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought