Motion
NCDGBN50-0400

SMC CORP OF AMERICA
NCDGBN50-0400

NCG ROUND BODY CYLINDER with 50 mm Bore Size
Mi Item #02855115
MFR #NCDGBN50-0400
Price$89.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBN50-0400

NCG ROUND BODY CYLINDER with 50 mm Bore Size
Mi Item #02855115
MFR #NCDGBN50-0400

Mfr description
NCDGBN50-0400 CYLINDER
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.55/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Overall Length
    9.69 in
  • Overall Width
    2.28 in
  • Port Size
    1/4 NPT
  • Rod Size
    1/2-20 in
  • Rod Size / Thread
    1/2-20 Male UNF
  • Stroke  
    4 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Bumper
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    CN
  • Cushion Type
    Urethane Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    N
  • Hardware Type
    Basic style
  • Magnet
    Built-in
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +8 psi
  • Mounting Type
    Basic
  • Operating Pressure Range
    +8 to +145 psi
  • Operating Temperature Range
    +14 to +140 °F
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure
    +215 psi
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    NCG
  • Special Applications
    Precision
  • Standards Met
    JIS Class 2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)