Motion
7221A5TRDULP4Y

NSK CORP, BEARING DIV
7221A5TRDULP4Y

Angular Contact Bearing - 105 mm Bore, 190 mm OD, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #02855123
MFR #7221A5TRDULP4Y
Price$9,712.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7221A5TRDULP4Y

Angular Contact Bearing - 105 mm Bore, 190 mm OD, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #02855123
MFR #7221A5TRDULP4Y

Mfr description
7221 A5 TR DUL P4 Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,712.79/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    190 mm
  • Overall Height
    72 mm
  • Weight
    16.654 lbs, 7.554 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7221 A5 TR DUL P4 Y
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176625510
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176625510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)