Motion
121/Q
Air Hammer Drill- Pistol Grip, 300 bpm
Mi Item #02855129
MFR #121/Q
Price$212.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Hammer Drill- Pistol Grip, 300 bpm
Mi Item #02855129
MFR #121/Q

Mfr description
121/Q AIR HAMMER 3000 BPM 2-9/32IN
  • Durable: Built to withstand repeated drops and harsh conditions, this hammer will never let you down
  • Long Lasting: The 121 super duty air hammer was built with an alloyed steel barrel and heat-treated piston to make sure it lasts as long as you need it to
  • Super Duty: This hammer can produce up to 3,000 blows per minute so you can speed through your tasks with ease.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.97/each

Specifications

Dimensions

  • Overall Length
    7.63 in

Details

  • Handle Style
    Pistol Grip
  • Impact Rate
    3000 bpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)