Motion
61463685435

NORTON ABRASIVES
61463685435

Sharpening Stone - Silicon Carbide Material, 4 in Long, 1 in Thick
MI ITEM #02855170
MFR #61463685435
Price$53.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685435

Sharpening Stone - Silicon Carbide Material, 4 in Long, 1 in Thick
MI ITEM #02855170
MFR #61463685435

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$53.22/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    1 in

Details

  • Grade
    Coarse, Fine
  • Manufacturer Package Quantity
    1
  • Package Quantity
    5
  • Stone Material
    Silicon Carbide
  • Stone Shape
    Round
  • UPC_NO
    61463685435

Overview

Mfr description
61463685435 4 X 1 BENCH STONE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought