Motion
60HR 100FT

MORSE
60HR 100FT

340860 Roller Chain - Heavy Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #02855192
MFR #60HR 100FT
List Price$59.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
60HR 100FT

340860 Roller Chain - Heavy Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #02855192
MFR #60HR 100FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.94/each for your price

Overview

Mfr description
60H RIV 100FT REEL CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available in package quantities or via quick-turnaround cut-to-length

Specifications

  • Measurement Standard
    Imperial
  • Series
    Heavy
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Steel
  • Overall Length
    100 ft
  • Finish Coating
    Uncoated
  • Inside Width
    0.5000 in
  • Link Plate Height
    0.7000 in
  • Link Plate Thickness
    0.1250 in
  • Pin Diameter
    0.2340 in
  • Pin Length
    1.1150 in
  • Plate Height
    0.7000 in
  • Chain Overall Width
    1.1150 in
  • Roller Diameter
    0.4680 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    8500 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Size
    0.7500 in
  • Roller Width
    0.5000 in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    340860
  • Weight
    1.20 lbs
  • Manufacturer Upc Number
    662288744061
  • UPC_NO
    662288744061
  • Weight per Foot
    1.2 lbs
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text