Motion
NCQ8B150-350
NCQ8 COMPACT CYLINDER with 1 - 1/2 in Bore Diameter
Mi Item #02855198
MFR #NCQ8B150-350
Price$67.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCQ8 COMPACT CYLINDER with 1 - 1/2 in Bore Diameter
Mi Item #02855198
MFR #NCQ8B150-350

Mfr description
NCQ8B150-350 CYL.AIR
  • Double acting, single rod type
  • Cylinder stroke range: 1/8” to 4”
  • Maximum operating pressure: 200PSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.75/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Port Size
    1/8 NPT
  • Stroke
    3.500 in

Details

  • Additional Details
    SMC's double acting, single rod version of the NCQ8 series is a square body, compact interchange type cylinder that allows close center to center mounting. Mounting of the auto switch is easy and is mountable on multi-sides. Use of the retaining ring method improves maintenance performance. Replacing seals is easily obtained by removing the collar.
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Standard
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)