Motion
8210G15

ASCO
8210G15

Solenoid Valve - 12 V dc, 2 way - 2/2 Normally Closed
Mi Item #02855310
MFR #8210G15
Price$195.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8210G15

Solenoid Valve - 12 V dc, 2 way - 2/2 Normally Closed
Mi Item #02855310
MFR #8210G15

Mfr description
8210G015AC24/60D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/2 in

Details

  • Actuation
    Solenoid
  • Body Material
    Brass
  • Maximum Operating Pressure
    40 psi
  • Solenoid Supply Voltage
    12 V dc
  • Valve Functionality
    2 way - 2/2 Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)