Motion
OSNW 38 X 6-15/16

SKF
OSNW 38 X 6-15/16

Adapter Sleeve - 6.9375 in Bore Dia.
Mi Item #02855311
MFR #OSNW 38 X 6-15/16
Price$2,203.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OSNW 38 X 6-15/16

Adapter Sleeve - 6.9375 in Bore Dia.
Mi Item #02855311
MFR #OSNW 38 X 6-15/16

Mfr description
OSNW 38X6.15/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,203.29/each

Specifications

Dimensions

  • Bore Diameter
    6.9375 in
  • Overall Width
    5.2510 in
  • Weight
    23.16 lbs

Details

  • Compatible Bearing Number
    22238
  • Country of Origin
    US
  • Includes
    Spacer Ring (SR222382CS5)
  • Lock Nut Number
    AN38
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    OSNW
  • Taper
    1:12
  • UPC_NO
    7316577663115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)