Motion
EBKX-L7005-040

SMC CORP OF AMERICA
EBKX-L7005-040

Industrial Filter Element - 40 µm
Mi Item #02855438
MFR #EBKX-L7005-040
Price$18.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EBKX-L7005-040

Industrial Filter Element - 40 µm
Mi Item #02855438
MFR #EBKX-L7005-040

Mfr description
EBKX-L7005-040 ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.36/each

Specifications

Dimensions

  • Weight
    0.06 lbs

Details

  • Additional Details
    For Hydraulic Systems
  • Country of Origin
    JP
  • Element Material
    Bronze
  • Element Type
    Hydraulic Cartridge
  • Filter Rating
    40 µm
  • Filter Type
    Industrial Filter
  • Series
    E
  • Type
    Hydraulic Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)