Motion
HP7705-36IN

REXNORD INC
HP7705-36IN

HP7705-36 HP7705-36
Mi Item #02855452
MFR #HP7705-36IN
Price$358.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP7705-36IN

HP7705-36 HP7705-36
Mi Item #02855452
MFR #HP7705-36IN

Mfr description
HP7705-36 HP7705-36
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.35/ft

Specifications

Dimensions

  • Chain Pitch  
    1.0 in
  • Mat Thickness  
    12.7 mm
  • Minimum Backflex Radius
    1 in

Details

  • A/B Class
    A
  • Application
    Beverage
  • Chain Material
    HP
  • Chain Number
    7705
  • Component Style
    Straight Running
  • Mat Material
    Brown High Performance
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Percentage Open Area
    3 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)