Motion
1319KJC3
Self-aligning Ball Bearing - Tapered 1:12, 95 mm ID, 200 mm OD, 45 mm Width, Open, C3
Mi Item #02855470
MFR #1319KJC3
Price$2,693.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 95 mm ID, 200 mm OD, 45 mm Width, Open, C3
Mi Item #02855470
MFR #1319KJC3

Mfr description
1319KJC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,693.77/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    200 mm
  • Overall Width  
    45 mm
  • Weight
    14.83 lbs, 6.727 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1319KJC3
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    The 1319KJC3 is a self-aligning ball bearing with a 95mm tapered 1:12 bore, open design, and 200mm OD, built for harsh environments.
  • Manufacturer Catalog Number
    1319KJC3
  • Manufacturer Upc Number
    029176522833
  • Max Rpm
    3600 rpm
  • Maximum Operating RPM
    3600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    129000 N, 29000.35 lbf
  • Radial Static Load Capacity
    51000 N, 11465.26 lbf
  • Series
    13
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176522833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)