Motion
MWS-5A
SUPERCOMBO® Combination Wrench Set - 10 PC, Combination Type, Polished Chrome Finish, Plain Handle Style
MI ITEM #02855490
MFR #MWS-5A
Price$245.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUPERCOMBO® Combination Wrench Set - 10 PC, Combination Type, Polished Chrome Finish, Plain Handle Style
MI ITEM #02855490
MFR #MWS-5A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$245.98/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    10-1/16 in, 5-25/32 in, 5-5/16 in, 6-3/4 in, 6-9/32 in, 7-1/4 in, 7-11/16 in, 8-1/32 in, 8-5/8 in, 9-3/32 in
  • Wrench Size Range
    7 to 17 mm
  • Wrench Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    Box & Open End Openings are Identical
  • Finish Coating
    Polished Chrome
  • Handle Style
    Plain
  • Included Accessories
    Roll Pouch
  • Measurement System
    Metric
  • Number Of Pieces
    10
  • UPC_NO
    662459902115
  • Wrench Set Type
    Combination

Overview

Mfr description
MWS-5A 10PC METRIC COMB WRENCH SET
  • Open end has specially designed grooves that direct wrench force away from fastener corners
  • Box opening design allows application of higher torque without rounding or deforming hex fastener points
  • No contact is made at the corners—instead, wrenching forces are placed on the flat surfaces behind the points
  • May be used on all common hex (6 point) fasteners with considerable advantage over conventional box end wrenches to increase both hand tool flexibility and economy
  • Box and open end openings are identical
  • Chrome finish
  • Meets or exceeds aerospace specification AS 954 for 12 point fasteners (as defined by AS 870) to provide accurate torque/tension relationship for precision application
  • Contains: 1207MSC, 1208MSC, 1209MSC, 1210MSC, 1211MSC, 1212MSC, 1213MSC, 1214MSC, 1215MSC, 1217MSC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought