Motion
48040
Scott® Toilet Paper Roll - Roll, Standard with Core, White, 2 Ply
Mi Item #02855694
MFR #48040
Price$1.80/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Toilet Paper Roll - Roll, Standard with Core, White, 2 Ply
Mi Item #02855694
MFR #48040

Mfr description
48040 SCOTT STDRD ROLL BATHROOM TISSUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.80/rl

Specifications

Dimensions

  • Sheet Length
    4 in
  • Sheet Width
    4.1 in

Details

  • Color
    White
  • For Use With
    09021
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Number of Rolls
    40
  • Number Of Sheets Per Roll
    550
  • Ply
    2
  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Standard with Core
  • UPC_NO
    065647690960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)