Motion
NCMKB075-0050

SMC CORP OF AMERICA
NCMKB075-0050

NC(D)MK, Stainless Steel Cylinder, Non-Rotating, Double Acting, Single Rod
MI ITEM #02855774
MFR #NCMKB075-0050
Price$42.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMKB075-0050

NC(D)MK, Stainless Steel Cylinder, Non-Rotating, Double Acting, Single Rod
MI ITEM #02855774
MFR #NCMKB075-0050

Mfr description
NCMKB075-0050 CYL, NON-ROTATE
  • Non rotating, air cylinder
  • Stainless steel body
  • Bore sizes-3/4" to 1 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.35/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Stroke  
    0.5000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)