Motion
202G15322000000

THK AMERICA INC
202G15322000000

Standard Ball Carriage Profile Rail - Series: SSR-XTB, Standard Block, 24 mm High, 52 mm Wide, 56.90 mm Long, Load Capacity: 16.5 kN
MI ITEM #02855850
MFR #202G15322000000
Your Price$126.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
202G15322000000

Standard Ball Carriage Profile Rail - Series: SSR-XTB, Standard Block, 24 mm High, 52 mm Wide, 56.90 mm Long, Load Capacity: 16.5 kN
MI ITEM #02855850
MFR #202G15322000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$126.22/each(List $176.75)

Overview

Mfr description
SSR15XTB1SS(GK) BLOCK
  • Global standard size (Caged designed)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Thin, compact design, large radial load capacity
  • Superb in planar running accuracy
  • Available in both flanged (SSR-XTB series) and non-flanged (SSR-XW and SSR-XV series) designs
  • Available in stainless steel
  • Caged technology provides the following benefits. o Long service life and long-term maintenance-free operation o Low dust generation and quiet operating noise o High speed operation o Higher Dynamic load ratings over comparable full complement linear guides which means longer life for a given envelope

Specifications

  • Mount Hole Screw Size
    M4
  • Series
    SSR-XTB
  • Block Type
    Standard Block
  • Nominal Rail Size
    15 mm
  • Static Load Capacity
    16.5 kN
  • Dynamic Load Capacity
    16.5 kN
  • Overall Height
    24 mm
  • Overall Length
    56.90 mm
  • Overall Width
    52 mm
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Accuracy Class
    Normal Grade
  • Preload
    Normal
  • Bearing Material
    Carbon Steel
  • Weight
    0.19 kg
  • Load Capacity
    16.5 kN
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    202G15322000000
  • UPC_NO
    202G15322000000
  • Lubrication
    THK AFB-LF Grease
  • Prop 65 Statement
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text