Specifications
Dimensions
- Bore Diameter60 mm
- Weight0.47 lbs
Details
- Bearing TypeBearing Lock Washers
- Product TypeBall Thrust Bearing Washers
- UPC_NO4012801242097
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)